Beli caster camber gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Camber Caster Gauge (Alat Ukur Otomotif)
    Mulai

    Rp4.299.900

    monotaro Camber Caster Gauge (Alat Ukur Otomotif)
    Deskripsi:
    The gauge can be attached to the side of the wheel, and the position of the bubble attached to the upper surface of the main body can be read.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Body (iron, magnet), liquid (ether, ethanol)
    • Overall Length (mm): 191
    • Measurement Accuracy (degree): 0.5
    • Measuring Range (°): 0 to +6 (CAMBER +), -4 to +12 (CASTER), 0 to +6 (CAMBER -)
  2. SUKYOUNG Camber Caster King Pin
    Mulai

    Rp10.999.900

    SUKYOUNG Camber Caster King Pin
    atribut:
    • Camber (°): -5 to +5
    • Caster (°): -3 to 0 to +10
    • King Pin (°): 0 to 16
    • Dimension (LxW) (mm): 230x90
    • Weight (kg): 1.7
  3. Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)
    Mulai

    Rp1.099.900

    Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)
    atribut:
    • Long Hand One Rotation (mm): 0.2
    • Dimension A (mm): 47.2
    • Scale Interval (mm): 0.001
    • Indication Error 2 Rotation (µm): + /- 4
    • 1/10 Rotation Adjacency Error (µm): 2
    • Back lid specification: Flat
    • Dimension E (mm): 20
    • Dimension F (mm): 16.9
    • Dimensions d (mm): 18.1
    • Indication Error (µm): 5 [Entire Measurement Range]
    • Indication Error 1 Rotation (µm): + /- 4
    • Indication Error 1/2 Rotation (µm): 3
    • Measurement Range: 1
    • Measuring Force (N): 1.5 or less
    • Measuring Range (mm) : 1
    • Mitutoyo Part Number: 2109AB-10
    • Return Error (µm): 2
    • Scale Specification: 0 ~ 100 ~ 0
    • Series: Two
    • Type: Balance Scale/Shock Proof/With Jewels
  4. JTC Toe-in Gauge
    Mulai

    Rp6.099.900

    JTC Toe-in Gauge
    Deskripsi:
    Easy to use, easy! With slide gauge required for authentication! Horizontal adjustment possible!
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Compatible Models: For Mini to Standard Car
    • Range to Use (mm): 1050 to 1800
  5. monotaro Small Dial Gauge (Pengukur Tekanan Digital Dengan Transmitter)
    Mulai

    Rp539.900

    monotaro Small Dial Gauge (Pengukur Tekanan Digital Dengan Transmitter)
    Deskripsi:
    Measuring displacement such as unevenness of plane, shaft runout, squareness, etc.
    atribut:
    • Dimension H (mm): 40
    • Scale Interval (mm): 0.01
    • Dimension E (mm): 8
    • Dimension A (mm): 31
    • Dimension B (mm): 47
    • Dimension C (mm): 42
    • Dimension F (mm): 14
    • Dimensions d (mm): 14
    • Measuring Force (N): 0.4-1.5
    • Measuring Range (mm) : 0-5
    • Outer Diameter (mm): 42
    • Overall Length (mm): 79
    • Repeatability (µm): +/- 0.014
    • Return Error (µm): 0.003
    • Scale Specification: ± 0 to 100
  6. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  7. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.999.900

  8. OTC Camshaft Tools
    Mulai

    Rp529.900

    OTC Camshaft Tools
    Deskripsi:
    Camshaft holding and lock tools set the right timing on the timing belt once it is re-installed. These tools are make-, model-, and year-specific to repair and maintain vehicle engines.
Daftar Harga caster camber gauge Terbaru October 2026
monotaro Camber Caster Gauge (Alat Ukur Otomotif)Rp4.299.900
SUKYOUNG Camber Caster King PinRp10.999.900
Mitutoyo Small Dial Gauge (Dial Gauge Stroke Panjang Besar)Rp1.299.900
Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)Rp1.099.900
JTC Toe-in GaugeRp6.099.900
monotaro Small Dial Gauge (Pengukur Tekanan Digital Dengan Transmitter)Rp539.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900
Honda Power Product Generator Gasoline (Genset Bensin)Rp9.999.900
Sandvik Alignment Tool (Alat Ukur Centering)Rp3.399.900
OTC Camshaft ToolsRp529.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait